Rolled hinge shape D wide
Rolled hinge wide, Shape D
CABHNGE-WIDE-(SHAPE-D)-ST-(ZN)-40X60
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Delivery without fastening screws!
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
For small doors, boxes, cases, flaps, etc.
Type of assembly | Screw-on |
Material | Steel |
Length (A) | 40 mm |
Width (B) | 60 mm |
Roll diameter (R) | 5.7 mm |
Material thickness (M) | 1.2 mm |
Surface | Zinc plated |
Screw diameter | 3 mm |
Number of drill holes | 6 PCS |
Standards | DIN 7954 |