Roll-in sliding block, set
Roll-in sliding block, steel set
NUSTN-ROLLIN-ST-A2K-SET-M8-22X13,7X7MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Scope of delivery
- 1 mounting sliding block with spring-loaded ball, groove 8 without bar
- 4 screws ISO 7380 M8x20
- 4 washers DIN 125 8.4 mm
Datasheets(X)
Profile type | I |
Number of pieces in assortment/set | 5 PCS |
RoHS-compliant | Yes |
Product weight (per item) | 1 g |
Length (l1) | 150 mm |
Width (b1) | 13.5 mm |
Height (h1) | 7.2 mm |