Welding electrode cast 100 black
Welding electrode cast 100 black
WELDELTRD-CAST100-BLACK-2,5X300
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/55578.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/55550.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/55544.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/55553.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/55615.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/55581.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/55552.jpg)
Register now and access more than 125,000 products
- Good weldability
- Stable arc
The electrode can be welded with direct current + or –pole and with alternating current.
Datasheets(X)
Pure nickel electrode for cold welding and semi-cold welding of grey cast iron, repair welds, sealing welding of blowholes and cracks in cast parts, junctions: The weld metal of this electrode is file-soft, enabling metal to be removed easily, and is highly resistant to cracking.
Wire diameter (Ø) | 2.5 mm |
Length | 300 mm |
Min./max. current | 55-110 A |
Weight | 2 kg |
Standards | ISO 1071 |
Type description | EC Ni - C13 |
American Welding Society (AWS) | A5.15 |
Colour | Black |
Min. current | 55 A |
Max. current | 110 A |