Rock MID S3 ESD safety boots
Safety boots S3 ROCK ESD
BOOTS ROCK S3 ESD BLACK 37
Art.-no. M422216037
EAN 4065746002028
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Water-repellent smooth leather, fabric collar, reflective elements
- Fabric lining, heel lining made from abrasion-resistant microfibre
- Steel toe cap and penetration-resistant midsole
- SRC PU outsole, width 11
- German Social Accident Insurance (DGUV) 112-191/Austrian Standard (ÖNORM) Z1259, ESD
- Approx. 650 g/shoe in size 42
Datasheets(X)
Colour | Black |
Size | 37 |
Material of shoes upper | Full leather |
Safety category | S3 |
Standards | ISO 20345, EN 20345, SRC , FO , ESD , DGUV 112-191 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Steel |
Shoe size UK | 4 |