Robust knee socks
Robust knee stocking
KNEE SOCKS ROBUST BLACK 39-42
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333429.jpg)
Register now and access more than 125,000 products
- Perfect fit, padded sole
- Comfortable to wear
- Reinforcement for the toes and heel
- Easy-care material
Datasheets(X)
Colour | Black |
Size | 39-42 |
Material | 88% cotton, 10% polyamide, 2% elastane |
Washable at | 40°C |
Number of socks | 1 Pair |