Rivet washer With rivets, self-perforating
Rivet washer with rivets self-perforating
WSH-W.RIV-SLFPERF-PLA-WHTE
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Length (L) | 36 mm |
Width | 16 mm |
Hole distance (A) | 20 mm |
Diameter of hole | 12 mm |
Material | Plastic |
Colour | White |