Rivet nut with semi-hexagonal shank and dome head/countersunk head
Steel zp small cs head with part hex. shank open
NUT-RIV-CS-HEX-(0,5-3,0)-(A2K)-12,5-M4
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Material: Zinc-plated steel, blue passivated
- Chromium(VI)-free
- Excellent anti-rotation lock
- Minimal head protrusion
- For use with coated components
- No countersinking of drill holes necessary
![]() | |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Thread type x nominal diameter (D) | M4 |
Width across flats | 6 mm |
Length (l1) | 12.5 mm |
Head diameter (d1) | 7 mm |
Outer diameter (d2) | 7 mm |
Head height (k1) | 0.8 mm |
Min./max. grip range (s1) | 0.5-3 mm |
Tensile fracture load | 3530 N |
Shear-fracture load | 1470 N |
Max. tightening torque | 5 Nm |
Head type | Small countersunk head |
Design | With a small countersunk head and partial hexagon shank |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt