Rivet nut with flat head and knurled shank
NUT-RIV-MHD-ALU-(3,0-5,5)-6,9X16,0-M5
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Rivet nuts combine two types of fastening: A blind rivet connection and an additional screw connection
- This primarily enables screw connections to be used in relatively thin-walled structural elements
The specified values relating to the maximum tractive force of the thread and the maximum tightening torque are guideline values. For this reason, the information may vary depending on the workpiece, drilled hole tolerance and roughness of the surface.
Datasheets(X)
![]() | |
Material | Aluminium |
Surface | Plain |
RoHS-compliant | Yes |
Thread type x nominal diameter (D) | M5 |
Length (l1) | 16 mm |
Head diameter (d1) | 10.0 mm |
Outer diameter (d2) | 6.9 mm |
Head height (k1) | 1.1 mm |
Min./max. grip range (s1) | 3.0-5.5 mm |
Tensile fracture load | 4900 N |
Shear-fracture load | 1170 N |
Max. tightening torque | 5 Nm |
Drill hole diameter | 7.0 mm |
Shank detail | With knurled shank |
Head type | Dome head |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
