Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Rivet nut with flat head and knurled shank

Dome head aluminium knurled shank open
NUT-RIV-MHD-ALU-(0,5-3,0)-10,9X17,5-M8

Art.-no. 09482008
EAN 4050641827494
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
Aluminium with knurled shank
  • Rivet nuts combine two types of fastening: A blind rivet connection and an additional screw connection

  • This primarily enables screw connections to be used in relatively thin-walled structural elements
Notice

The specified values relating to the maximum tractive force of the thread and the maximum tightening torque are guideline values. For this reason, the information may vary depending on the workpiece, drilled hole tolerance and roughness of the surface.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Aluminium

Surface

Plain

RoHS-compliant

Yes

Thread type x nominal diameter (D)

M8

Length (l1)

17.5 mm

Head diameter (d1)

15 mm

Outer diameter (d2)

10.9 mm

Head height (k1)

1.6 mm

Min./max. grip range (s1)

0.5-3.0 mm

Tensile fracture load

14700 N

Shear-fracture load

2450 N

Max. tightening torque

14.6 Nm

Drill hole diameter

11 mm

Shank detail

With knurled shank

Head type

Dome head

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Rivet nuts, round pan head, assortment 506 pcs in system case 4.4.1

RIV-NUT-SYSKO-DOME-W.PLRS-506PCS

SYSTEMKOFFER
Aluminium