Rivet nut with countersunk head and knurled shank
Countersunk head A2 sst knurled shank open
NUT-RIV-CS-(1,5-4,0)-A2-15,5-M6
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Increased anti-rotation lock due to knurled shank
Datasheets(X)
![]() | |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Thread type x nominal diameter (D) | M6 |
Length (l1) | 15.5 mm |
Head diameter (d1) | 11.5 mm |
Outer diameter (d2) | 8.9 mm |
Head height (k1) | 1.5 mm |
Min./max. grip range (s1) | 1.5-4.0 mm |
Tensile fracture load | 20580 N |
Shear-fracture load | 5560 N |
Max. tightening torque | 21 Nm |
Drill hole diameter | 9.0 mm |
Shank detail | With knurled shank |
Head type | Countersunk head |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
