Rivet nut with a small countersunk head and knurled shank
Small cs hd steel zinc plated w knurled shank open
NUT-RIV-CS-(ZN)-(0,5-3,0)-12X6,9-M5
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Rivet nuts can be used as riveted and screwed connections. As a result, they offer both secure connections and the ability to easily mount additional components using conventional screws
- Installation from one side, making it suitable for closed profiles too
- Simple, fast and mostly automatic installation
- No countersinking of drill holes necessary
- Consistently high installation quality
- Anti-rotation connection with load-bearing thread
- Improved efficiency thanks to faster operation, secure connections and increased quality
The specified technical values are guideline values and the information may vary for this reason depending on the workpiece, drilled hole tolerance and roughness of the surface.
Datasheets(X)
Especially well-suited for achieving high resistance to turning in soft materials, such as aluminium, wood, plastic, asbestos etc.
![]() | |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Thread type x nominal diameter (D) | M5 |
Length (l1) | 12 mm |
Head diameter (d1) | 8.0 mm |
Outer diameter (d2) | 6.9 mm |
Head height (k1) | 0.50 mm |
Min./max. grip range (s1) | 0.5-3.0 mm |
Tensile fracture load | 10000 N |
Shear-fracture load | 3300 N |
Max. tightening torque | 6 Nm |
Drill hole diameter | 7 mm |
Shank detail | With knurled shank |
Head type | Small countersunk head |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
