Rivet nut, multi-purpose, with flat head
Multi-range rivet nut dome head aluminium open
NUT-RIV-MHD-ALU-(0,5-6,0)-6,0X14,0-M4
Art.-no. 09485504
EAN 4048539223763
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Suitable for use as a rivet and screw connection, which can be used in both thin-walled and stronger components
While three rivet nuts previously had to be used to cover the clamping thickness, now only one is sufficient to cover the entire area
Chrome(VI)-free
Complies with the EU Directive on end-of life vehicles
- Exclusive product
- Reduced storage costs due to a small variety of types
- No mixing of different clamping ranges
- Application with conventional lever riveters
- Clean, secure closing
- Installation from one side, making it suitable for closed profiles
Extraction values:
The specified values are guideline values, and the information may vary for this reason, depending on the workpiece, drilled hole tolerance and roughness of the surface.
Suitable installation tools
- ZEBRA® HES 512 rivet nut setting pliers
- HES 510 rivet nut setting pliers
- ZEBRA® HES 412 manual rivet nut setting pliers
Datasheets(X)
Automotive components, computer housing, electrical system construction, fans, name plates, window frames.
![]() | |
Material | Aluminium |
Surface | Plain |
Thread type x nominal diameter (D) | M4 |
Head diameter (d1) | 10.0 mm |
Outer diameter (d2) | 6.0 mm |
Length (l1) | 14.8 mm |
Head height (k1) | 0.8 mm |
Min./max. grip range (s1) | 0.5-6.0 mm |
Drill hole diameter | 6.1 mm |
Tensile fracture load | 3000 N |
Max. tightening torque | 3 Nm |
Head type | Dome head |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
