Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Rivet nut

Countersunk head steel zinc plated open
NUT-RIV-CS-(A2K)-(4,5-6,5)-11X20-M8

Art.-no. 094848 41
EAN 4063275985515
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
Countersunk head, steel, blue galvanized (A2K)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

Thread type x nominal diameter (D)

M8

Head diameter (d1)

13.3 mm

Outer diameter (d2)

11 mm

Length (l1)

20 mm

Head height (k1)

1.5 mm

Min./max. grip range (s1)

4.5-6.5 mm

Head type

Countersunk head

Tensile fracture load

23500 N

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information