Rivet nut
Countersunk head steel zinc plated open
NUT-RIV-CS-(A2K)-(4,5-6,5)-11X20-M8
Art.-no. 094848 41
EAN 4063275985515
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated |
Thread type x nominal diameter (D) | M8 |
Head diameter (d1) | 13.3 mm |
Outer diameter (d2) | 11 mm |
Length (l1) | 20 mm |
Head height (k1) | 1.5 mm |
Min./max. grip range (s1) | 4.5-6.5 mm |
RoHS-compliant | Yes |
Tensile fracture load | 23500 N |
Head type | Countersunk head |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
