Rivet for brake and clutch linings
DIN 7338 steel zinc plated shape B
RIV-MHD-DIN7338-ST-(A2K)-B-6X18
Art.-no. 0924160618
EAN 4046778684673
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal diameter (d1) | 6 mm |
Internal diameter (d2) | 4.2 mm |
Length (l1) | 18 mm |
Head diameter (dk) | 11.5 mm |
Head height (k1) | 1.2 mm |
Material | Steel |
Surface | Zinc plated |
Form | B |
Product weight (per item) | 3.750 g |
Shaft length (e) | 3 mm |
Min. internal depth (t) | 6 mm |
Wall thickness (s) | 0.9 mm |
DIN | 7338 |
