Rivet for brake and clutch linings
DIN 7338 steel zinc plated shape B
RIV-MHD-DIN7338-ST-(A2K)-B-5X10
Art.-no. 0924160510
EAN 4045727573143
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal diameter (d1) | 5 mm |
Internal diameter (d2) | 3.5 mm |
Length (l1) | 10 mm |
Head diameter (dk) | 9.5 mm |
Head height (k1) | 1 mm |
Material | Steel |
Surface | Zinc plated |
Form | B |
Product weight (per item) | 1.506 g |
Shaft length (e) | 2.5 mm |
Min. internal depth (t) | 4 mm |
Wall thickness (s) | 0.75 mm |
DIN | 7338 |
