Rivet for brake and clutch linings
DIN 7338 copper, shape C2
RIV-MHD-DIN7338-CU-C2-4X10
Art.-no. 0925200410
EAN 4038898081869
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal diameter (d1) | 4 mm |
Internal diameter (d2) | 2.7 mm |
Length (l1) | 10 mm |
Head diameter (dk) | 7.5 mm |
Head height (k1) | 1.0 mm |
Material | Copper |
Surface | Plain |
Form | C2 |
Product weight (per item) | 0.792 g |
Shaft length (e) | 2 mm |
Min. internal depth (t) | 4 mm |
Wall thickness (s) | 0.5 mm |
DIN | 7338 |
