Rivet for brake and clutch linings
DIN 7338 brass, shape B
RIV-MHD-DIN7338-BRS-B-4X8
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Nominal diameter (d1) | 3 mm |
Internal diameter (d2) | 2.7 mm |
Length (l1) | 8 mm |
Head diameter (dk) | 7.5 mm |
Head height (k1) | 1 mm |
Material | Brass |
Surface | Plain |
Form | B |
Product weight (per item) | 0.950 g |
Shaft length (e) | 2 mm |
Min. internal depth (t) | 4 mm |
Wall thickness (s) | 0.65 mm |
DIN | 7338 |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt