Rivet for brake and clutch linings
DIN 7338 brass, shape B
NT-DIN7338-MS-B-3X5
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Nominal diameter (d1) | 3 mm |
Internal diameter (d2) | 1.7 mm |
Length (l1) | 5 mm |
Head diameter (dk) | 5.5 mm |
Head height (k1) | 0.8 mm |
Material | Brass |
Surface | Plain |
Form | B |
Product weight (per item) | 0.336 g |
Shaft length (e) | 1.5 mm |
Min. internal depth (t) | 3.5 mm |
Wall thickness (s) | 0.65 mm |
DIN | 7338 |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt