Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Ring wire rope holder for 1.5 mm wire rope system

WRERROBHOLD-RING-(TYPE 15)

Art.-no. 5255000480

EAN 4068362445767

-,--
price per selected packing unit
| Individual prices for customers after login
Ring wire rope holder for 1.5 mm wire rope system

Art.-no. 5255000480

-,--
price per selected packing unit
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Ring-shaped end element for secure and mechanically interlocked mounting of wire ropes.
  • The ring wire rope holder offers secure and mechanically interlocked mounting for 1.5 mm wire rope systems

  • Enables a reliable connection to components with screw, hook or carabiner mounting

  • Its compact design makes it ideal for subtle and technically sound applications

  • The length of the holder ensures sturdy and secure fastening
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The ring wire rope holder is ideal for the secure and mechanically interlocked mounting of 1.5 mm wire rope systems in a variety of applications.

Length

30.6 mm

Width

17.9 mm

Permissible load

0.25 kN

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information