Ring spacer/vertical spacer
Ring spacer/spacer, vertical, DBV checked
SPCE-FORMWRK-PLA-VERTICAL-CC35MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For universal use
- Material requirements: Approx. 4 pieces per m²
- Material: Regranulated HDPE
- Tested in accordance with DBV (German Concrete and Construction Association) code of practice on spacers, DBV-c-L2
Datasheets(X)
Simply slot onto reinforcing bar.
Diameter | 47 mm |
For iron diameter | 4 - 12 mm |
Concrete cover | 35 |
Material | Plastic |
Product weight (per item) | 10.500 g |