Ring space seal
Ring space seal WP plastic pipe
PIPLDTHRGH-RGSEAL-PLAPIP-HP-D145
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Water-pressure-tight, gas-tight and radon-proof
- Double sealing width (2x40 mm)
Suitable for pipe diameter | 145 mm |
Suitable for core-drilled holes/pipe linings | 200 mm |
Max. pressure | 3 bar |
Material of profile | Stainless steel A2 |
Material of screw | Stainless steel A2 |
Material of rubber profile | EPDM |
Width | 106 mm |
Sealing width | 80 mm |
Diameter | 200 mm |
Shore A hardness | 45 +/- 5 |
Shore hardness A/conditions | 45 +/- 5 / at 23°C, after 24 hrs |
Colour | Black |
Datasheets (0)
Certificates/
Documents
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt