Ring space seal
Ring space seal WP plastic pipe
PIPLDTHRGH-RGSEAL-PLAPIP-HP-D125
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Water-pressure-tight, gas-tight and radon-proof
- Double sealing width (2x40 mm)
Suitable for pipe diameter | 125 mm |
Suitable for core-drilled holes/pipe linings | 200 mm |
Max. pressure | 3 bar |
Material of profile | Stainless steel A2 |
Material of screw | Stainless steel A2 |
Material of rubber profile | EPDM |
Width | 106 mm |
Sealing width | 80 mm |
Diameter | 200 mm |
Shore A hardness | 45 +/- 5 |
Shore hardness A/conditions | 45 +/- 5 / at 23°C, after 24 hrs |
Colour | Black |
Datasheets (0)
Certificates/ Documents (1)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt