Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Ring space seal Curaflex Nova® Uno/wide

Ring space seal HP stainless steel corrugated pipe
PIPLDTHRGH-RGSEAL-CORPIP-SST-HP-D200

Art.-no. 0886610102

EAN 4099618254758

-,--
price per selected packing unit
| Individual prices for customers after login
Ring space seal Curaflex Nova® Uno/wide

Art.-no. 0886610102

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Gas-tight, radon-proof and water-pressure-tight wall duct for core holes in concrete or liner/fibre cement pipes for stainless steel heat pump pipe
  • Water-pressure-tight, gas-tight and radon-proof

  • Nuts with integrated torque (ITL system) always produce the optimal contact pressure for 100 % sealing; can also be installed with cordless screwdriver

  • Wide rubber seal covers the pre-fabricated concrete shell and concrete core

  • Permanent sealing without retensioning (maintenance-free)

  • Fixing tabs for clear positioning (included in scope of delivery)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for pipe diameter

200 mm

Suitable for core-drilled holes/pipe linings

250 mm

Max. pressure

0.5 bar

Material of profile

Fibre glass reinforced plastic

Material of screw

Stainless steel A4

Material of rubber profile

EPDM

Width

154 mm

Sealing width

80 mm

Diameter

254 mm

Shore A hardness

50

Colour

Black, Blue

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Diamond wet core drill bit Longlife & Speed

CREBIT-DIA-LS-1 1/4IN-D250-WL400MM

High-tech diamond wet core drill bits with maximum fast drilling speed even in iron reinforcements and very long service life. For all construction trades.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information