Ring screw DIN 580, steel C15E, plain
DIN 580, steel, C15E, bare
BLT-RG-DIN580-C15E-FORGED-M64
Art.-no. 02959064
EAN 4045727457375
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Please take note of the information in the installation instructions prior to use!
Ring screws M6 are not part of DIN 580!
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M64 |
Diameter of contact surface (d2) | 120 mm |
Outer diameter (d3) | 206 mm |
Internal diameter (d4) | 110 mm |
Height (h1) | 208 mm |
Length (l1) | 90 mm |
Standards | DIN 580 |
Material | Case hardening steel, 1.1141, C15E |
Surface | Plain |
RoHS-compliant | Yes |
Max. load capacity | 16000 kg |
Head type | With lifting eye |
Thread type | Metric thread |
Pitch | 6 mm |
Thread form | Standard metric thread |
Thread design | Partial thread |
Thread length (metric thread) | 78 mm |
EC declaration of conformity (CE) | Yes |
