Ring screw DIN 580, steel C15E, plain
DIN 580, steel, C15E, bare
BLT-RG-DIN580-C15E-FORGED-M30
Art.-no. 02959030
EAN 4038898891581
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Please take note of the information in the installation instructions prior to use!
Ring screws M6 are not part of DIN 580!
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M30 |
Diameter of contact surface (d2) | 65 mm |
Outer diameter (d3) | 108 mm |
Internal diameter (d4) | 60 mm |
Height (h1) | 109 mm |
Length (l1) | 45 mm |
Standards | DIN 580 |
Material | Case hardening steel, 1.1141, C15E |
Surface | Plain |
RoHS-compliant | Yes |
Max. load capacity | 3200 kg |
Head type | With lifting eye |
Thread type | Metric thread |
Pitch | 3.5 mm |
Thread form | Standard metric thread |
Thread design | Partial thread |
Thread length (metric thread) | 38 mm |
EC declaration of conformity (CE) | Yes |
