Ring nut
DIN 582 steel C15E hot dip galv. with cert. 3.1
Q/NUT-EYE-DIN582-C15E-(HDG)-M20-3.1
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
![]() | |
Thread type x nominal diameter (d) | M20 |
Internal diameter (d1) | 40 mm |
Outer diameter (d2) | 72 mm |
Diameter of contact surface (d3) | 40 mm |
Material | Case hardening steel, 1.1141, C15E |
Surface | Hot dip galvanized |
Load capacity (F max) | 1200 kg |
Nominal diameter | 20 mm |
RoHS-compliant | Yes |
Datasheets (0)
Services und Systeme rund ums Produkt