Ring nut DIN 582, steel C15E, zinc-plated, blue passivated (A2K)
DIN 582 steel C15E zinc plated
NUT-EYE-DIN582-C15E-(A2K)-FORGED-M30
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Please take note of the information in the installation instructions prior to use!
![]() | |
Thread type x nominal diameter (d) | M30 |
Internal diameter (d1) | 60 mm |
Outer diameter (d2) | 108 mm |
Diameter of contact surface (d3) | 65 mm |
Material | Case hardening steel, 1.1141, C15E |
Surface | Zinc plated |
Load capacity (F max) | 3200 kg |
Nominal diameter | 30 mm |
RoHS-compliant | Yes |
Datasheets (0)
Services und Systeme rund ums Produkt