Ring nut DIN 582, steel C15E, zinc-plated, blue passivated (A2K)
DIN 582 steel C15E zinc plated
NUT-EYE-DIN582-C15E-(A2K)-FORGED-M27
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Please take note of the information in the installation instructions prior to use!
![]() | |
Internal diameter (d1) | 65 mm |
Outer diameter (d2) | 108 mm |
Diameter of contact surface (d3) | 60 mm |
Material | Case hardening steel, 1.1141, C15E |
Surface | Zinc plated |
Load capacity (F max) | 2100 kg |
Nominal diameter | 27 mm |
RoHS-compliant | Yes |
Datasheets (0)
Certificates/ Documents (1)
Services und Systeme rund ums Produkt