Ring nut DIN 582, A2 stainless steel
DIN 582 plain A2 stainless steel
NUT-EYE-DIN582-A2-FORGED-M24
Art.-no. 038824
EAN 4052712794056
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Please take note of the information in the installation instructions prior to use
Datasheets(X)
![]() | |
Thread type x nominal diameter (d) | M24 |
Internal diameter (d1) | 50 mm |
Outer diameter (d2) | 90 mm |
Diameter of contact surface (d3) | 50 mm |
Material | Stainless steel A2 |
Surface | Plain |
Load capacity (F max) | 1800 kg |
Nominal diameter | 24 mm |
RoHS-compliant | Yes |
