Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Ring lock washer Wide shape

A4 stainless steel, wide shape
RGWSH-LOK-BF-A4-8
W.TEC

Art.-no. 0404791008
EAN 4053479795485
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
Plain A4 stainless steel

General:


Ring lock washer in line with DIN 25201 to prevent loosening in laterally loaded connections, vibrating screw connections and screw connections subject to oscillations.



Function:


The wedge surface slope between the two lock washers ensures highly secure locking. The screw connection is locked by pre-tension instead of by friction.



Ring lock washer assembly:


The ring lock washers are delivered pre-assembled. The ring lock washer system consists of a polyamide ring (PA) and the wedge lock washers described above.



Benefits:


  • Simple fitting and removal

  • Tested system for screw retainer (locking elements that prevent unscrewing), at high as well as low tension

  • Especially suitable for dynamic loading — including when lubricants are used

  • Reusable

  • Gentle on surfaces

  • No risk of incorrect mounting with multi-usage
Notice

For bolt-nut connections, a pair of ring lock washers must be used both under the screw head and under the nut. For the recommended tightening torques, please see the technical information in the DIN/ISO catalogue.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Vehicle manufacturing, mechanical engineering, manufacturers of pneumatic and electric tools, mining, agricultural machine manufacturing, manufacturers of mixing systems, transport and conveying systems.

Suitable for screw thread

M8

Suitable for thread (imperial)

5/16 inch

Internal diameter (d1)

8.6 mm

Outer diameter (d2)

16.6 mm

Thickness (h1)

2.5 mm

Material

Stainless steel A4

Vickers hardness, HV

520 HV

Surface

Plain

RoHS-compliant

Yes

Design

Wide

Locking function

Locking against self-loosening by mechanical interlocking

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information