Ring bolt
DIN 580 steel C15E hot dip galv. w. cert. 3.1
Q/BLT-RG-DIN580-C15E-(HDG)-M10X17-3.1
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
![]() | |
Thread type x nominal diameter (d1) | M10 |
Diameter of contact surface (d2) | 25 mm |
Outer diameter (d3) | 45 mm |
Internal diameter (d4) | 25 mm |
Höhe (h1) | 45 mm |
Länge (l1) | 17 mm |
Standards | DIN 580 |
Werkstoff | Case hardening steel, 1.1141, C15E |
Oberfläche | Hot dip galvanized |
Conforme à la norme RoHS | Yes |
Tipo filettatura | Metric thread |
Pitch | 1.5 mm |
Datasheets (0)
Services und Systeme rund ums Produkt