Ring bolt H.T.
Ring bolt, GK10 steel, high-strength, no key
BLT-RG-WO.KEY-GK10-360-(0,75T)-M14
Art.-no. 516222114
EAN 4062856144396
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Safety factor 4
- Ideal as a 90° anchor point
- Can be swivelled 360°
- Captive screw
- Quality class QC 10
- Crack tested to 100 %
- Painted in RAL 3022
The sling swivel must always be fully screwed into the component. With axial tension, a deviation of +/-5° with a reduction in load capacity by 10 % is permitted. Anchor point not suitable for rotating under load. Products are available with or without a key
- Suitable for secure lifting of loads in accordance with the Machinery Directive 2006/42/EC
- Constructed, tested and certified according to GS-OA 15-04 - EN 1677
- Designed for 20,000 load cycles
Datasheets(X)
![]() | |
Load capacity | 750 kg |
Max. load-carrying capacity | 0.75 t |
Material | Steel |
Surface | Plain |
Thread type x nominal diameter (d1) | M14 |
Thread length (metric thread) (l1) | 18 mm |
Height (h1) | 43 mm |
Ring height (b1) | 12.5 mm |
Ring thickness (s1) | 11.5 mm |
Internal diameter (d2) | 30 mm |
Outer diameter (d3) | 55.5 mm |
Diameter of contact surface (d4) | 30 mm |
Max. torque | 30 Nm |
Product weight (per item) | 200.000 g |
