Ring bolt DIN 580, A2 stainless steel, plain, forged
DIN 580 stainless steel A2 plain forged
BLT-RG-DIN580-A2-FORGED-M14
Art.-no. 027914
EAN 4038898671077
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Please take note of the information in the installation instructions prior to use!
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M14 |
Diameter of contact surface (d2) | 35 mm |
Internal diameter (d4) | 35 mm |
Height (h1) | 62 mm |
Standards | DIN 580 |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Max. load capacity | 490 kg |
Head type | With lifting eye |
Thread type | Metric thread |
Pitch | 2 mm |
Thread form | Standard metric thread |
Thread design | Partial thread |
Thread length (metric thread) | 27 mm |
EC declaration of conformity (CE) | Yes |
