Ring bolt DIN 580, A2 stainless steel, plain, forged
DIN 580 stainless steel A2 plain forged
BLT-RG-DIN580-A2-FORGED-M12
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Please take note of the information in the installation instructions prior to use!
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M12 |
Diameter of contact surface (d2) | 30 mm |
Outer diameter (d3) | 54 mm |
Internal diameter (d4) | 30 mm |
Height (h1) | 53 mm |
Length (l1) | 20.5 mm |
Standards | DIN 580 |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Max. load capacity | 340 kg |
Head type | With lifting eye |
Thread type | Metric thread |
Pitch | 1.75 mm |
Thread form | Standard metric thread |
Thread design | Partial thread |
Thread length (metric thread) | 17 mm |
EC declaration of conformity (CE) | Yes |
