Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Rim paint protective film

Rim masking film
MASKFLM-WHEEL-130CMX130CM-80PCS

Art.-no. 0818107130
EAN 4053479225814
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
Highly elastic film for protecting tyres during paint work on rims without removal

Suitable for all common car rims from 13-23 inches



Huge time savings


  • Easy to apply compared to conventional masking tape

  • No need to remove the tyre from the rim

  • No rework


Optimum results


  • Precision processing thanks to highly elastic material components

  • Protects against paint mist thanks to its micropore seal

  • Excellent paint adhesion

  • Waterproof, tear-resistant, lint-free


Environmentally friendly


  • Huge savings in terms of masking tape and paper

  • Effective use of material due to precisely fitting material

  • Environmentally friendly, heavy-metal-free polyethylene mixtures that are groundwater-neutral

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service, or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Reliably cover and protect the tyres during coating work on rims

Instructions

Loosen tyre around rim. Wrap rim paint protective film around rim, tighten and fix in place with some masking tape.

Material

PE - Polyethylene

Length

130 cm

Width

130 cm

Foil thickness

40 µm

Max. temperature resistance

125 °C

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Film knife With specially coated blade

FLMKNFE-F.LACWRKPROT

x 5 pcs
Film dispenser For simple handling of masking film

FLMDSPTRLY-F.LACWRKPROT-MOB

For simple handling of paintwork protective films