Rim cleaner Perfect PLUS
Rim cleaner PERFECT PLUS
RIMCLNR-PERFECT-PLUS-25L
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Highly effective and innovative rim cleaner for mild yet thorough cleaning of rims and rim wells.
- With active substance indicator
Before application, test material compatibility in an inconspicuous area. Do not use on rims that have been repainted, in direct sunlight or on warm rims. Do not allow to dry. Protect from frost.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!
For all steel and light metal rims - painted, chrome-plated, polished and matt rims.
Transfer to a spray bottle and, once the rims have cooled, spray the cleaner evenly over the rims from a short distance away. Leave to take effect for three to five minutes. The cleaner turns a red colour and unleashes its full cleaning power. Use a brush to loosen more stubborn dirt. Rinse away all residues with a powerful water jet or high-pressure cleaner. Does not damage the rim surface or the wheel bolts. Suitable for wheels with tyre pressure monitoring systems.
Contents | 25 l |
Weight of content | 27750 g |
Container | Canister |
Chemical basis | Water tenside |
Smell/fragrance | Fruity |
Colour | Colourless |
pH value / conditions | 5.0 / at 20°C |
Density/conditions | 1.11 g/cm³ / at 20°C |
Shelf life from production | 5 Years |
AOX-free | Yes |
Silicone-free | Yes |
Free of phosphoric acid | Yes |
Datasheets (1)
Certificates/
Documents
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt