Rigid, single anchor point on wooden rafter
Single anch. point f. wood for screwing in rigid
ANCPT-S-WO WOODFIX
Art.-no. 0838906223
EAN 4062856738694
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Reusable, rigid, single anchor point on wooden rafter with ETA approval and abG general type approval
- Suitable for securing one person in conjunction with fall protection PPE
- Resistant to corrosion and weathering: The single anchor point is made from stainless steel (minimum grade A2)
- Can be left on the wooden rafter or reused (with new fastening material)
- Install the product on >C24 wooden rafters in accordance with ETA-24/0006 and abG general type approval Z-14.9-956
- The single anchor point may only be attached to wood with a minimum quality requirement of C24 and W x H dimensions of 80 mm x 100 mm using the specified fastening material
- Reuse is only possible with new fastening material
- Fastening material included in the scope of delivery
- ETA-24/0006
- abG general type approval Z-14.9-956
- DIN EN 795:2012, type B
Datasheets(X)
Ideally suited to routine work in areas with fall hazards, such as maintenance and assembly work on flat roofs.
Material | Stainless steel A4, 1.4401 |
Suitable for use in the following materials | Wood |
Height | 76.5 mm |
Colour | Stainless steel coloured |
Type of assembly | To screw |
Surface | Stainless steel FINISH |