Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Rigid aluminium pipe Alu-Gewinde-WES

Aluminium conduit alu-thread-WES
CND-ALU-WES-THREAD-EN40

Art.-no. 0975276040

EAN 4052712471247

-,--
price per selected packing unit
| Individual prices for customers after login
Rigid aluminium pipe Alu-Gewinde-WES

Art.-no. 0975276040

-,--
price per selected packing unit
Quantity
PU
x 30 m

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Can be used in areas where excellent corrosion behaviour, resistance to chemicals, a very high degree of mechanical protection and low weight are required

VDE 0605 and DIN EN 61386-21

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Outer diameter

40 mm

Internal diameter

37 mm

Classification code for electrical conduit

5556

Load force at 5 cm

4000 N

Impact resistance at 300 mm

6.8 kg

Min./max. temperature conditions

-45 to 250 °C

Length of rod

3 m

Material

Aluminium

Surface

Plain

Flame-retardant

Yes

Halogen-free

Yes

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Aluminium clip

CLIP-CLMP-M-ALU-EN40

For routing (single-point attachment) rigid aluminium pipes Alu-Steck-WES or Alu-Gewinde-WES
x 25 pcs
Pipe spacer clip, aluminium

CLIP-SPCE-CND-ALU-EN40

Quick installation without removing the clip screws
x 25 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Plastic end grommet For rigid electrical conduits

ENDGRMT-F.CND-GREY-EN40

x 50 pcs
Plastic end grommet For rigid electrical conduits

ENDGRMT-F.CND-BLCK-EN40

x 50 pcs
Threaded sleeve for Alu-Gewinde-WES aluminium pipe

THRSLEV-F.CND-ALU-(THR-WES)-EN40

Can be used in areas where excellent corrosion behaviour, resistance to chemicals, a very high degree of mechanical protection and low weight are required
x 25 pcs
90° threaded elbow for Alu-Gewinde-WES aluminium pipe

BOW-F.CND-90DGR-ALU-(THR-WES)-EN40

Can be used in areas where excellent corrosion behaviour, resistance to chemicals, a very high degree of mechanical protection and low weight are required
x 5 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information