Rigid NG connector plug
Rigid connector plug NG for FLB-12/24
CONPLG-(F.LGHTSTR-(FLB-12/24))-NG-RIGD
Art.-no. 0976521301
EAN 4099618723988
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For easy connecting to the LED light strip
- For directly connecting two light strips
- Ideal for light strips with a width of 8 mm
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Plastic |
Colour | Transparent |
Length | 17 mm |
Width | 9.8 mm |
Height | 4.5 mm |
IP protection class | IP 20 |
Protection class | Protection class III/safety extra-low voltage |
