Ridge and hip roll WÜTOP® roll ridge With butyl adhesive strips
WÜTOP ridge and arris roll, Rollfirst
RIDGROLL-RED-36MMX20M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- WÜTOP® roll ridge can be installed quickly and easily
- It offers absolute UV protection and is not affected by ozone and other environmental influences
- The WÜTOP roll ridge adhesive system is activated by removing the cover film
- Shaped for optimum adaptability
- Ensures optimum ventilation according to DIN 4108
- With a ventilation cross-section of approx. 210 cm²/lfm
Universal system for almost all concrete and clay roof tiles
- The substrate must be clean, dry and free from grease and dust.
- WÜTOP roll ridge is tacked to the start of the ridge rafter in the middle
- Remove 50–70 cm of masking paper from the adhesive.
- Simultaneously press the adhesive on both sides firmly onto the top row of tiles and smooth down into the trough. Tack every 1–2 m if necessary.
- WÜTOP roll ridge can be cut using standard scissors.
Colour | Red |
Length of roll | 10 m |
Roll width | 360 mm |
Number of rolls | 2 PCS |
Ventilation cross section | 210 cm² |
Min. processing temperature | 5 °C |
Ultraviolet resistance | Yes |
Min. temperature resistance | -40 °C |
Max. temperature resistance | 90 °C |
Length | 20 m |
Datasheets (0)
Certificates/
Documents