Ridge and hip roll WÜTOP® Uni-Roll
WÜTOP ridge and arris roll, Uni Roll
RIDGROLL-(UNI-ROLL)-BLACK-0,3X20M
Art.-no. 0681000084
EAN 4099618325489
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- UV-stabilised and non-rotting PVC with aluminium sealing strips along sides
- Rounded edges prevent hand injuries
- Extremely flexible and easy to install
- Butyl rubber with excellent adhesive strength
- Ventilation cross-section in line with DIN 4108: approx. 160 cm2, sufficient for approx. 16 m rafter length.
Conduct your own adhesion tests on tiles with thick silicone coatings
Datasheets(X)
- The substrate must be clean, dry and free from dust and grease
- WÜTOP® Uni-Roll is rolled out along the centre of the ridge or hip batten and tacked or nailed in place
- Peel the protective film off the adhesive strip, then press the adhesive on both sides simultaneously firmly onto the top row of roof covering and smooth down into the trough
- WÜTOP® Uni-Roll can be cut using standard scissors
Colour | Black |
Length of roll | 10 m |
Roll width | 300 mm |
Number of rolls | 2 PCS |
Ventilation cross section | 160 cm² |
Min. processing temperature | 5 °C |
Ultraviolet resistance | Yes |
Length | 10 m |