Ribbed nuts W-0273, steel 10, plain
W-0273 plain steel 10
NUT-RIPP-FLG-10-WS22-M16
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Standard metric thread
Strength class 10
For screws up to strength class 10.9 and serrated screws with strength class 100
![]() | |
Thread type x nominal diameter x pitch (D) | M16 x 2 |
Height (h1) | 14 mm |
Flange diameter (dc) | 31 mm |
External drive (s1) | WS22 |
Standards | WN 273 |
Material | Steel |
Property class | 10 |
Surface | Plain |
Locking device operating principle | Ribs |
Locking function | Locking against self-loosening by mechanical interlocking |
RoHS-compliant | Yes |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt