Rib disk
WN0401 serrated screw, steel ZFSH
WSH-RIPP-WN0401-(ZFSH)-10
Art.-no. 0401977010
EAN 4065746026130
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Suitable for screw thread | M10 |
Internal diameter (d1) | 10.5 mm |
Outer diameter (d2) | 20 mm |
Height (h1) | 2.6 mm |
Material | Steel |
Surface | Flake zinc silver |
Vickers hardness, HV | 450 HV |
Corrosion protection period | 480 h |
Locking device operating principle | Ribs |
Locking function | Locking against self-loosening by mechanical interlocking |
