Revolving punch pliers
Revolver hole punch pliers
PNCHPLRS-REVOLVER-L220MM
Art.-no. 071505 11
EAN 4011231725156
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Handle: plastic-coated
Non-slip
Pliers: Sheet steel, nickel-plated
Punches: Hardened steel, black oxide
Opening spring with catch
Datasheets(X)
Punching holes in paper, cardboard, leather, textiles. Rotate revolving punch head to set the desired hole punch size.
Length (L) | 220 mm |
Length in inches (L) | 9 in |
Number of punches | 6 PCS |
Material | Steel |
Material of handle | Plastic |
Hole punch diameter | 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm, 5 mm |