Revolution II windscreen/window adhesive
WNDWADH-REVOLUTION2-CARTRIDGE-300ML
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Suitable for antennas, non-conductive
- Prevents contact corrosion
- Suitable for use on aluminium, magnesium and hybrid bodywork
Percentage of monomeric diisocyanate: <0.1 %
When preparing the surfaces, it is recommended to clean the windscreen/window with the abrasive cleaning sponge and Würth ECOLINE glass cleaner. Always use Würth Varioprimer safe+easy 2 or Contactclean; ensure UV protection using e.g. a screen-printed edge. The products must be checked to ensure that they have not expired before use. Observe the information regarding bead geometry provided by the vehicle manufacturer. The application and drive-away times must be observed.
- Drive-away time confirmed with crash test in accordance with FMVSS208/212
- Meets the requirements of original equipment manufacturers (vehicle manufacturers)
- Manufactured in accordance with OEM standard ISO 9001
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications as well as the storage and usage conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.
Datasheets(X)
Replacement glazing of common cars and vans.
Ensure that the product is applied in a clean working environment. Always use Würth Varioprimer safe+easy 2 or Contactclean to prepare the surface; ensure UV protection e.g. using a screen-printed edge. Apply the adhesive by guiding the gun vertically, starting from the centre of the bottom edge of the windscreen/window. The work instructions provided with the product must be followed during application. For more information, please refer to the technical data sheet.
Contents | 300 ml |
Container | Cartridge |
Chemical basis | Single component polyurethane |
Colour | Black |
Density/conditions | 1.3 kg/l / at 20°C, 50% relative humidity |
Max. open time /conditions | 10 min / at 23°C and 50% humidity |
Min./max. processing temperature | 5 to 35 °C |
Min./max. temperature resistance | -25 to 120 °C |
Shelf life from production/conditions | 12 Month / at max. 25°C |
Product weight (per item) | 440.000 g |
Shelf life from production | 12 Month |
Density | 1.3 kg/l |
Drive-away time (with airbag) | 60 min |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!