Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Revolution 2 windscreen adhesive cartridge set

Window adhesive Revolution 2-set cartridge
WNDWADH-REVOLUTION2-SET-CART-300ML-5PCS

Art.-no. 0890023500

EAN 4068362107818

-,--
price per selected packing unit
| Individual prices for customers after login
Revolution 2 windscreen adhesive cartridge set

Art.-no. 0890023500

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

High-quality 1C PU windscreen adhesive with reduced diisocyanate for all common passenger cars and vans

Suitable for antennas, non-conductive


  • Prevents contact corrosion

  • Suitable for use on aluminium, magnesium and hybrid bodywork


Percentage of monomeric diisocyanate: <0.1 %

Notice

When preparing the surfaces, it is recommended to clean the windscreen/window with the abrasive cleaning sponge and Würth ECOLINE glass cleaner. Always use Würth Varioprimer safe+easy 2 or Contactclean; ensure UV protection using e.g. a screen-printed edge. The products must be checked to ensure that they have not expired before use. Observe the information regarding bead geometry provided by the vehicle manufacturer. The application and drive-away times must be observed.

  • Drive-away time confirmed with crash test in accordance with FMVSS208/212

  • Meets the requirements of original equipment manufacturers (vehicle manufacturers)

  • Manufactured in accordance with OEM standard ISO 9001

The usage instructions are recommendations based on the tests we have conducted and our experience - carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Replacement glazing of common cars and vans.

Instructions

Ensure that the product is applied in a clean working environment. Always use Würth Varioprimer safe+easy 2 or Contactclean to prepare the surface; ensure UV protection e.g. using a screen-printed edge. Apply the adhesive by guiding the gun vertically, starting from the centre of the bottom edge of the windscreen/window. The work instructions provided with the product must be followed during application. For more information, please refer to the technical data sheet.

Contents

300 ml

Container

Cartridge

Number of pieces in assortment/set

5 PCS

Chemical basis

Single component polyurethane

Colour

Black

Min./max. processing temperature

5 to 35 °C

Drive-away time (with airbag)

1 h

Drive-away time (without airbag)

30 min

Shelf life from production

12 Month

Revolution 2 windscreen adhesive cartridge set including:
1 x
Revolution II windscreen/window adhesive

WNDWADH-REVOLUTION2-CARTRIDGE-300ML

Description: High-quality 1C PU windscreen adhesive with reduced diisocyanate for all common passenger cars and vans
Quantity: 1 x
1 x
Varioprimer safe + easy 2

PRIM-WNDWADH-(VARIOPRIM-2)-20ML

Description: Diisocyanate-reduced, multi-purpose surface pre-treatment agent for all common surfaces found in replacement glazing
Quantity: 1 x
1 x
Primer brush For window installation

PRIMAPP-WNDWREP-FELT-BEIGE

Quantity: 1 x
1 x
Window application nozzle for 300 ml + 310 ml metal cartridges (fine thread)

APPJET-WNDWREP-(V-CUTTING-15MM)-12PCS

Description: Optimised for new, modern vehicle bodies
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Abrasive cleaning sponge

CLNSPNG-ABRASIVE-L100MMXW20MMXH20MM

For thorough cleaning of stubborn dirt on glass panes and ceramic screen-printed edges
x 48 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information