Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Revo high-temperature printer nozzle with high abrasion resistance

PRNTNOZ-REVO-HTX-0.6MM

Art.-no. 9501023614

EAN 4068362250033

-,--
price per selected packing unit
| Individual prices for customers after login
Revo high-temperature printer nozzle with high abrasion resistance

Art.-no. 9501023614

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The E3D Revo™ HTX nozzle enables reliable 3D printing at temperatures up to 500 °C and is compatible with the Prusa Pro HT90 printer

Product overview


  • Revo high-temperature printer nozzle suitable for the Prusa Pro HT90

  • Compatible with the hotends: Revo Micro, Revo Six, Revo Voron, Revo CR, Revo Hemera XS, Revo Prusa MK3, Revo Prusa Mini, Revo MicroSwiss NG, Revo Biqu H2 V2


Technical highlights


  • Made from hardened steel and copper

  • Abrasion-resistant chromium nitride coating

  • Quick nozzle changes and simple to use

  • Printing temperatures up to max. 500 °C (when using a high-temperature print head, such as the Prusa Pro HT90 High Temperature Head or an E3D Revo High Temp Hotside kit)


Technical limits


  • Revo™ nozzles are not compatible with V6-type heater blocks

  • Not compatible with the Nextruder (e.g. MK4S, CoreOne, XL)

  • It may be necessary to adapt the Z offset when changing nozzles

  • A high-temperature print head is required to make full use of this nozzle
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter nozzle (d3)

0.6 mm

Filament diameter (dF)

1.75 mm

Material

Hardened steel

Manufacturers

Prusa

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information