Revo high-flow printer nozzle for Prusa HT90
PRNTNOZ-REVO-HIGH-FLOW-0.6MM
Art.-no. 9501023611
EAN 4068362250002
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Compatible with the hotends: Revo Micro, Revo Six, Revo Voron, Revo CR, Revo Hemera XS, Revo Prusa MK3, Revo Prusa Mini, Revo MicroSwiss NG and Revo Biqu H2 V2
Product overview
- Revo brass nozzle suitable for the Prusa Pro HT90
- Compatible with the hotends: Revo Micro, Revo Six, Revo Voron, Revo CR, Revo Hemera XS, Revo Prusa MK3, Revo Prusa Mini, Revo MicroSwiss NG, Revo Biqu H2 V2
Technical highlights
- High flow rate
- Quick nozzle changes and simple to use
- Improved nozzle geometry
- Colour-coded silicone sock
- Printing temperatures up to max. 300 °C
Technical limits
- Revo™ nozzles are not compatible with V6-type heater blocks
- Not compatible with the Nextruder (e.g. MK4S, CoreOne, XL)
- It may be necessary to adapt the Z offset when changing nozzles
Product information
Datasheets(X)
Diameter nozzle (d3) | 0.6 mm |
Filament diameter (dF) | 1.75 mm |
Manufacturers | Prusa |