Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Revo high-flow printer nozzle for Prusa HT90

PRNTNOZ-REVO-HIGH-FLOW-0.4MM

Art.-no. 9501023610

EAN 4068362249990

-,--
price per selected packing unit
| Individual prices for customers after login
Revo high-flow printer nozzle for Prusa HT90

Art.-no. 9501023610

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Compatible with the hotends: Revo Micro, Revo Six, Revo Voron, Revo CR, Revo Hemera XS, Revo Prusa MK3, Revo Prusa Mini, Revo MicroSwiss NG and Revo Biqu H2 V2

Product overview


  • Revo brass nozzle suitable for the Prusa Pro HT90

  • Compatible with the hotends: Revo Micro, Revo Six, Revo Voron, Revo CR, Revo Hemera XS, Revo Prusa MK3, Revo Prusa Mini, Revo MicroSwiss NG, Revo Biqu H2 V2


Technical highlights


  • High flow rate

  • Quick nozzle changes and simple to use

  • Improved nozzle geometry

  • Colour-coded silicone sock

  • Printing temperatures up to max. 300 °C


Technical limits


  • Revo™ nozzles are not compatible with V6-type heater blocks

  • Not compatible with the Nextruder (e.g. MK4S, CoreOne, XL)

  • It may be necessary to adapt the Z offset when changing nozzles
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter nozzle (d3)

0.4 mm

Filament diameter (dF)

1.75 mm

Manufacturers

Prusa

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information